This product requires certification to purchase.

Multi Function Showerhead in Vibrant® Brushed Nickel

KOHLER

Awaken® Multi Function Showerhead in Vibrant® Brushed Nickel

  • Fast #
  • Part #K72425-G-BN
  • Item #7629186
  • Manufacturer Part #72425-G-BN
3.6 out of 5 Customer Rating
Brand image
KOHLER

Awaken® Multi Function Showerhead in Vibrant® Brushed Nickel

  • Fast #
  • Part #K72425-G-BN
  • Item #7629186
  • Manufacturer Part #72425-G-BN
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Awaken B-Series showerhead features a transitional design inspired by nature
  • Advanced spray engine provides three alternate experiences: wide coverage, intense drenching, and targeted spray
  • Wide coverage spray produces an encompassing spray for everyday use
  • Intense drenching spray delivers a forceful spray ideal for rinsing soap from hair
  • Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
  • Simple thumb tab allows for a smooth transition between sprays
  • Spray nozzles cover full area of sprayhead
  • MasterClean(TM) sprayface is easy to clean
  • 1.75 gpm (gallons per minute) showerhead flow rate
  • 1/2-inch NPT connection
Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Depth
2-3/4 in
Diameter
4-5/8 in
Faucet Connection Size
1/2 in
Height
4-3/4 in
Showerhead Flow Rate
1.75 gpm
Width
4-5/8 in
Characteristics & Features
Collection
Awaken®
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Brushed Nickel
Faucet Mount
Wall Mount
Shape
Round
Showerhead Function
Multi
Spray Type
Wide
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
WaterSense Labeled
Yes
UPC
885612695888