This product requires certification to purchase.

Single Function Showerhead in Matte Black

KOHLER

Awaken® Single Function Showerhead in Matte Black

  • Fast #
  • Part #K76465-G-BL
  • Item #7848938
  • Manufacturer Part #76465-G-BL
5 out of 5 Customer Rating
Brand image
KOHLER

Awaken® Single Function Showerhead in Matte Black

  • Fast #
  • Part #K76465-G-BL
  • Item #7848938
  • Manufacturer Part #76465-G-BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 180
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Spray performance delivers a drenching rain experience
  • Angled nozzles provide a full-coverage spray
  • Adjustable swivel ball joint allows for precise spray adjustment
  • MasterClean spray face features an easy-to-clean surface that withstands mineral buildup
  • Complements the Awaken collection
  • 1.75 gpm (6.6 lpm) flow rate.
  • 1/2 in NPT connection
  • Installs as a ceiling or wall mount application
  • Shower arm and flange sold separately
Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Depth
2 in
Diameter
9-7/8 in
Faucet Connection Size
1/2 in
Height
2 in
Showerhead Flow Rate
1.75 gpm
Width
9-7/8 in
Characteristics & Features
Collection
Awaken®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Mount
Wall Mount, Ceiling Mount
Shape
Round
Showerhead Function
Single
Spray Type
Rain, Full
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
UL Listed
No
WaterSense Labeled
Yes
UPC
885612750211