This product requires certification to purchase.

Single Function Showerhead in Vibrant® Brushed Moderne Brass

KOHLER

Awaken® Single Function Showerhead in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K76464-Y-2MB
  • Item #10039790
  • Manufacturer Part #76464-Y-2MB
5 out of 5 Customer Rating
Brand image
KOHLER

Awaken® Single Function Showerhead in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K76464-Y-2MB
  • Item #10039790
  • Manufacturer Part #76464-Y-2MB
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Spray performance delivers a drenching rain experience
  • Angled nozzles provide a full-coverage spray
  • Adjustable swivel ball joint allows for precise spray adjustment
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
  • 2.5 gpm (9.5 lpm) maximum flow rate at 45 psi (3.1 bar)
  • Recommended for use with HydroRail shower columns K-45210, K-45212, K-45211, and K-45209 (sold separately)
  • Coordinates with other products in the Awaken collection
  • Wall or ceiling - mount
  • 1/2 - 14 NPT connection
  • Shower arm and flange sold separately
  • Requires Certification
Dimensions & Measurements
Depth
2 in
Diameter
7-7/8 in
Faucet Connection Size
1/2 in
Height
2 in
Length
7-7/8 in
Showerhead Flow Rate
2.5 gpm
Width
7-7/8 in
Characteristics & Features
Collection
Awaken®
Color Finish Category
Brass Tones
Color Finish Name
Vibrant Brushed Moderne Brass
Faucet Material
Metal
Faucet Mount
Ceiling Mount, Wall Mount, Shower Arm Mount
Shape
Round
Showerhead Function
Single
Spray Type
Drenching Rain
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
WaterSense Labeled
No
UPC
195711029751