This product requires certification to purchase.

Backsplash in Calacatta

KOHLER

Backsplash in Calacatta

  • Fast #
  • Part #K25814-CBB
  • Item #9500163
  • Manufacturer Part #25814-CBB
3.1 out of 5 Customer Rating
Brand image
KOHLER

Backsplash in Calacatta

  • Fast #
  • Part #K25814-CBB
  • Item #9500163
  • Manufacturer Part #25814-CBB
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Quartz backsplash adds beauty and long-lasting durability to bathroom vanity
  • For use with Kohler 24 in vanity sets
  • Includes one panel
  • Optional 18 in side splash available (K-25819, sold separately)
  • Requires Certification
Dimensions & Measurements
Height
4 in
Length
24-1/8 in
Width
13/16 in
Characteristics & Features
Brand Model Compatibility
K-33523-ASB, K-33530-ASB, K-33535-ASB, K-33543-ASB, K-33551-ASB, K-33577-ASB
Color Finish Category
Whites
Color Finish Name
Calacatta
Material
Stone
Warranty & Product Information
ADA Compliant
No
Application
Commercial, Residential
Origin
Global
Product Type
Backsplash
UPC
885612943651