This product requires certification to purchase.

Two Handle Roman Tub Faucet in Polished Chrome (Trim Only)

KOHLER

Bancroft® Two Handle Roman Tub Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #KT10592-4-CP
  • Item #2964737
  • Manufacturer Part #T10592-4-CP
5 out of 5 Customer Rating
Brand image
KOHLER

Bancroft® Two Handle Roman Tub Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #KT10592-4-CP
  • Item #2964737
  • Manufacturer Part #T10592-4-CP
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Material: Solid brass
  • Fluid design lines for ease of cleaning
  • Bath filler features diverter in the spout when used with new Kohler® K-438-K valve this eliminates the need for a separate push button diverter when used with handshower
  • Part of the Bancroft® faucet collection
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Flow Rate
12.0 gpm
Height
5-7/16 in
Length
7-1/8 in
Spout Height
3-3/16 in
Tub Spout Reach
7-1/8 in
Width
8 in
Characteristics & Features
Cartridge Type
Ceramic Disc
Collection
Bancroft®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Trim Only
Yes
Tub Spout Type
Diverter
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
IAPMO Listed
Yes
NSF Certified
No
WaterSense Labeled
No
UPC
650531362025