This product requires certification to purchase.

Single Handle Volume Control Valve Trim in Vibrant® Brushed Nickel

KOHLER

Bancroft® Single Handle Volume Control Valve Trim in Vibrant® Brushed Nickel

  • Fast #
  • Part #KT10596-4-BN
  • Item #2964647
  • Manufacturer Part #T10596-4-BN
5 out of 5 Customer Rating
Brand image
KOHLER

Bancroft® Single Handle Volume Control Valve Trim in Vibrant® Brushed Nickel

  • Fast #
  • Part #KT10596-4-BN
  • Item #2964647
  • Manufacturer Part #T10596-4-BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ergonomic handle rotation provides on/off water control with only a quarter turn
  • Material: Solid brass
  • Trim requires valve to complete
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA B651
Collection:
Bancroft®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Escutcheon Height:
3-7/8 in
Escutcheon Width:
3-7/8 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UL Listed:
No
UPC:
650531360755
Valve Trim Type:
Volume Control
WaterSense Labeled:
No