This product requires certification to purchase.

Two Handle Roman Tub Faucet in Polished Chrome (Trim Only)

KOHLER

Bancroft® Two Handle Roman Tub Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #KT10585-4-CP
  • Item #2392219
  • Manufacturer Part #T10585-4-CP
4.5 out of 5 Customer Rating
Brand image
KOHLER

Bancroft® Two Handle Roman Tub Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #KT10585-4-CP
  • Item #2392219
  • Manufacturer Part #T10585-4-CP
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Kohler® ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
  • Material: Solid brass
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Completes Bancroft® design solution with Kohler® fixtures and accessories
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Faucet Center Size
8 in
Faucet Connection Size
5/8 in
Flow Rate
16.0 gpm
Height
6 in
Spout Height
3-7/16 in
Tub Spout Reach
7-3/16 in
Width
8 in
Characteristics & Features
Cartridge Type
Ceramic Disc
Collection
Bancroft®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Trim Only
Yes
Tub Spout Type
Non-diverter
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
No
UPC
650531228192