1.6 gpf Elongated Two Piece Toilet in Biscuit
Barrington™ 1.6 gpf Elongated Two Piece Toilet in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
This product includes
KOHLER Elongated Toilet Bowl in Biscuit
Part #K4327-96
KOHLER 1.6 gpf Toilet Tank in Biscuit
Part #K4645-96
- Pressure assist flushing technology
- Elongated toilet
- Rough-in: 4"
- Includes polished chrome trip lever, less seat and supply
- Pressure lite toilets that utilize 1.6 gallon per flush
- Advanced noise-mapping and frequency analysis ensure quiet performance
- Large 10" x 12" water surface helps keep bowl clean and reduces odors
- Pressure assist technology uses compressed air within the reservoir to deliver robust flushing power
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Barrington™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Pressure
- GSA Approved:
- No
- Handle Type:
- Trip Lever
- Height:
- 29-1/4 in
- IAPMO Listed:
- No
- Length:
- 31-1/2 in
- MA Approved:
- No
- Material:
- Vitreous China
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 4 in
- Toilet Type:
- Two Piece
- Toilet/Urinal Outlet:
- Rear
- WaterSense Labeled:
- No
- Width:
- 21-1/4 in