Single Function Showerhead in Polished Chrome
Bellera Single Function Showerhead in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Full coverage spray produces an encompassing spray ideal for everyday use
- 1.5 gpm (5.7 lpm) maximum flow rate at 45 psi (3.1 bar)
- MasterClean™ spray face features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
- Coordinates with other products in the Bellera collection
- This product can help a building earn Water Efficiency points in LEED® Green Building Rating System
-
Green
Documents
Specifications
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Bellera
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Height:
- 4-14/25 in
- Shape:
- Round
- Showerhead Flow Rate:
- 1.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- WaterSense Labeled:
- Yes
- Width:
- 4-14/25 in