This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Polished Chrome

KOHLER

Bellera® Single Handle Pull Down Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #K560-CP
  • Item #4195881
  • Manufacturer Part #560-CP
3.3 out of 5 Customer Rating
Brand image
KOHLER

Bellera® Single Handle Pull Down Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #K560-CP
  • Item #4195881
  • Manufacturer Part #560-CP
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 48
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Three-function pull-down sprayhead with touch-control allows you to switch between stream, Sweep® spray and Boost technology
  • Boost technology increases the flow rate by 30% with the press of a button
  • Sweep® spray creates a wide, forceful blade of water for superior cleaning
  • DockNetik® secure docking system locks sprayhead into place when not in use
  • Ceramic disc valves exceed industry longevity standards, ensuring durable performance for life
  • ProMotion® technology's light, quiet braided hose and swiveling ball joint make the pull-down sprayhead easier and more comfortable to use
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
  • High-arch spout offers superior clearance for filling pots and cleaning
  • Lifetime limited warranty
  • Lead-Free
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
16-3/4 in
Flow Rate
1.5 gpm
Maximum Deck Thickness
2-1/2 in
Spout Height
10-3/16 in
Spout Reach
7-7/8 in
Spout Swivel
360°
Included Components
Deck Plate Included
Yes
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Collection
Bellera®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Kitchen Faucet Type
Pull Down
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Type
Gooseneck, High Arc
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1, ANSI 61, ANSI 372
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B651
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
885612016829