This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Oil Rubbed Bronze

KOHLER

Bellera® Two Handle Widespread Bathroom Sink Faucet in Oil Rubbed Bronze

  • Fast #
  • Part #K27380-4-2BZ
  • Item #9925892
  • Manufacturer Part #27380-4-2BZ
5 out of 5 Customer Rating
Brand image
KOHLER

Bellera® Two Handle Widespread Bathroom Sink Faucet in Oil Rubbed Bronze

  • Fast #
  • Part #K27380-4-2BZ
  • Item #9925892
  • Manufacturer Part #27380-4-2BZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 27
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Two lever handles offer separate control of hot and cold water
  • 5-3/16 in (132 mm) spout reach
  • 1.2 gpm (4.5 lpm) maximum flow rate 60 psi (4.14 bar)
  • Ultra glide® valves with dry-stem technology are designed to eliminate common leak paths and provide smooth, effortless control
  • Clicker drain with tailpiece and overflow
  • Coordinates with other products in the Bellera collection
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
8 in
Faucet Connection Size
1/2 in
Faucet Height
7-15/16 in
Flow Rate
1.2 gpm
Height
7-15/16 in
Maximum Deck Thickness
1-1/2 in
Spout Height
4-5/8 in
Spout Reach
5-3/16 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
Ceramic Disc
Collection
Bellera®
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Faucet Material
Metal
Faucet Mount
Deck Mount
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
2 Hole
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61, ANSI 372
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
WaterSense Labeled
Yes
UPC
885612966988