This product requires certification to purchase.

60 x 32 in. Plastic Drain Cover in White

KOHLER

Bellwether® 60 x 32 in. Plastic Drain Cover in White

  • Fast #
  • Part #K9155-0
  • Item #4812267
  • Manufacturer Part #9155-0
3.7 out of 5 Customer Rating
Brand image
KOHLER

Bellwether® 60 x 32 in. Plastic Drain Cover in White

  • Fast #
  • Part #K9155-0
  • Item #4812267
  • Manufacturer Part #9155-0
3.7 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 92
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Plastic construction
  • For use with Bellwether® 60" x 32" shower bases
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
32 in
Length
60 in
Width
32 in
Characteristics & Features
Collection
Bellwether®
Color Finish Category
Whites
Color Finish Name
White
Drain Component Type
Grate
Drain Type
Shower Drain
Material
Plastic
Trim Ring
No
Warranty & Product Information
IAPMO Listed
No
UPC
885612251824