This product requires certification to purchase.

Aluminum Drain Cover for Shower Base in Bright Silver

KOHLER

Bellwether® Aluminum Drain Cover for Shower Base in Bright Silver

  • Fast #
  • Part #K9159-SH
  • Item #4812917
  • Manufacturer Part #9159-SH
5 out of 5 Customer Rating
Brand image
KOHLER

Bellwether® Aluminum Drain Cover for Shower Base in Bright Silver

  • Fast #
  • Part #K9159-SH
  • Item #4812917
  • Manufacturer Part #9159-SH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Material: Aluminum
  • For use with Bellwether® 60" x 34" shower bases
  • Requires Certification

Documents

Dimensions & Measurements
Width
7-1/2 in
Characteristics & Features
Collection
Bellwether®
Color Finish Category
Silver Tones
Color Finish Name
Bright Silver
Drain Component Type
Grate
Drain Type
Shower Drain
Material
Aluminum
Trim Ring
No
Warranty & Product Information
IAPMO Listed
No
UPC
885612274786