This product requires certification to purchase.

Aluminum Drain Cover for Shower Base in Brushed Nickel

KOHLER

Bellwether® Aluminum Drain Cover for Shower Base in Brushed Nickel

  • Fast #
  • Part #K9156-NX
  • Item #4814413
  • Manufacturer Part #9156-NX
4.2 out of 5 Customer Rating
Brand image
KOHLER

Bellwether® Aluminum Drain Cover for Shower Base in Brushed Nickel

  • Fast #
  • Part #K9156-NX
  • Item #4814413
  • Manufacturer Part #9156-NX
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Material: Aluminum
  • For use with Bellwether® 60" x 32" shower bases
  • Requires Certification

Documents

Dimensions & Measurements
Length
60 in
Width
7-1/2 in
Characteristics & Features
Collection
Bellwether®
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Drain Component Type
Drain Cover
Drain Type
Shower Drain
Material
Aluminum
Trim Ring
No
Warranty & Product Information
ASME
ASME A112.19.1
IAPMO Listed
No
UPC
885612274779