This product requires certification to purchase.

1.28 gpf Elongated Two Piece Toilet in Ice Grey

KOHLER

Betello® 1.28 gpf Elongated Two Piece Toilet in Ice Grey

  • Fast #
  • Part #K20198-95
  • Item #8130698
  • Manufacturer Part #20198-95
5 out of 5 Customer Rating
Brand image
KOHLER

Betello® 1.28 gpf Elongated Two Piece Toilet in Ice Grey

  • Fast #
  • Part #K20198-95
  • Item #8130698
  • Manufacturer Part #20198-95
5 out of 5 Customer Rating

X Points

Color Finish Name: Ice Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Two-piece design
  • Elongated bowl offers added room and comfort
  • Skirted trap way simplifies cleaning
  • Continuous clean system automatically dispenses cleaning solution with every flush
  • Works with any white toilet bowl cleaner tablet. Tablets last for more than one year in Continuous Clean system
  • Revolution 360® flushing technology generates a forceful swirling motion to keep the bowl clean longer
  • Comfort Height® feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • Left-hand Polished Chrome trip lever
  • Combination consists of the K-20148 bowl and K-20204 tank
  • 2-1/8 in (54 mm) fully glazed trap way
  • Requires Certification
  • ADA Compliant

  • Green

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1, CSA B651
Collection:
Betello®
Color Finish Category:
Greys
Color Finish Name:
Ice Grey
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
MA Approved:
Yes
NSF Certified:
No
Toilet Bowl Height:
16-3/8 in
Toilet Bowl Length:
28-7/16 in
Toilet Bowl Width:
11-9/16 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Type:
Two Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
WaterSense Labeled:
Yes