This product requires certification to purchase.

Wall Mount Pot Filler with Knob Handles in Matte Black

KOHLER

Billet™ Wall Mount Pot Filler with Knob Handles in Matte Black

  • Fast #
  • Part #K28678-9-BL
  • Item #11752085
  • Manufacturer Part #28678-9-BL
5 out of 5 Customer Rating
Brand image
KOHLER

Billet™ Wall Mount Pot Filler with Knob Handles in Matte Black

  • Fast #
  • Part #K28678-9-BL
  • Item #11752085
  • Manufacturer Part #28678-9-BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Articulating spout with 360° rotation offers superior clearance for filling pots on cooktops and ranges
  • Single round handle with main round handle shutoff
  • 3.2 gpm (12.1 lpm) flow rate at 60 psi (4.14 bar)
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Coordinates with other products in the Billet™ collection
  • Double wheel handles control the flow and temperature of water
  • Includes ceramic disc cartridge
  • Mounting hardware included
  • Kohler ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
10-1/4 in
Flow Rate
3.2 gpm
Spout Reach
13-1/8 in
Characteristics & Features
Collection
Billet™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Connection
NPT
Faucet Material
Metal
Faucet Mount
Wall Mount
Faucet Valve Type
Ceramic Disc
Handle Material
Metal
Handle Type
Knob
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI 61, ANSI 372
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Domestic
UPC
195711213150