This product requires certification to purchase.

18 in. Undermount Neoroc® Bar Sink in Matte Black

KOHLER

Billings™ 18 in. Undermount Neoroc® Bar Sink in Matte Black

  • Fast #
  • Part #K33711-CM1
  • Item #11458305
  • Manufacturer Part #33711-CM1
3.2 out of 5 Customer Rating
Brand image
KOHLER

Billings™ 18 in. Undermount Neoroc® Bar Sink in Matte Black

  • Fast #
  • Part #K33711-CM1
  • Item #11458305
  • Manufacturer Part #33711-CM1
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 21 in (533 mm) minimum base cabinet width
  • Single bowl
  • 9 in (229 mm) depth provides generous workspace
  • Rear drain placement increases cabinet storage space underneath sink
  • Rounded 3/8 in (10 mm) corners are easy to clean
  • Matte finish offers rich, dimensional color
  • All mounting hardware required for assembly is included
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-22/25 in
Length
18-5/16 in
Sink Bowl Size
15-3/8 in x 15-9/16 in x 9 in
Sink Depth
8 in
Sink Size, Overall
18 in x 18 in
Sink Size Range
Less than 20 in
Width
17-1/2 in
Characteristics & Features
Collection
Billings™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Drain Location
Rear
Installation Type
Undermount
Number of Bowls
1
Number of Holes
No Hole
Sink Installation Type
Undermount
Sink Material
Composite
Warranty & Product Information
ADA Compliant
No
CSA Certified
CSA B45.5
IAPMO Listed
Yes
UPC
195711148568