Bolt Cap Kit in Biscuit
Bolt Cap Kit in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 3 Pallet: 2160-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Kohler Genuine Part
- Conceals floor bolts on toilet
- Two per pack
- Fast and easy installation
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- UL Listed:
- No
- UPC:
- 650531802729
- WaterSense Labeled:
- No