1.28 gpf Elongated One Piece Toilet in White
This product has been replaced by
Manufacturer Part #22378-TBH-0
Brazn™ 1.28 gpf Elongated One Piece Toilet in White
Package Quantity Info:
Each: 1 Pallet: 8-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- One-piece toilets integrate the tank and bowl into a seamless, easy-to-clean design
- Compact elongated bowl offers added comfort while occupying the same space as a round-front bowl
- Standard height
- Dual flush offers a choice of 0.8 or 1.28 gpf (3.0 or 4.8 lpf)
- Left-hand Polished Chrome trip lever
- 2-1/8-in (54 mm) fully glazed trapway
- Fully skirted trapway simplifies cleaning
- Quiet-Close elongated seat closes quietly
- Coordinates with other products in the Brazn collection
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Bowl Height Range:
- 15-16 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Brazn™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Handle Type:
- Lever
- Height:
- 29-1/2 in
- Length:
- 14-11/16 in
- Material:
- Vitreous China
- Toilet Bowl Depth:
- 15-9/16 in
- Toilet Bowl Height:
- 15-9/16 in
- Toilet Bowl Length:
- 10 in
- Toilet Bowl Width:
- 10 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- One Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- UPC:
- 885612839343
- WaterSense Labeled:
- Yes
- Width:
- 28-3/16 in