This product requires certification to purchase.

33 in. Drop-in Cast Iron Double Bowl Kitchen Sink in White

KOHLER

Brookfield™ 33 in. Drop-in Cast Iron Double Bowl Kitchen Sink in White

  • Fast #
  • Part #K5846-4-0
  • Item #4373872
  • Manufacturer Part #5846-4-0
4.1 out of 5 Customer Rating
Brand image
KOHLER

Brookfield™ 33 in. Drop-in Cast Iron Double Bowl Kitchen Sink in White

  • Fast #
  • Part #K5846-4-0
  • Item #4373872
  • Manufacturer Part #5846-4-0
4.1 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Minimum base cabinet width 33"
  • Double equal bowls
  • Depth: 9"
  • Four-hole oversized faucet drilling
  • Oversized holes allow for easy installation of faucets and accessories
  • Rear drain increases workspace in the sink and storage space underneath
  • Includes cutout templates
  • Requires Certification

Documents

Dimensions & Measurements
Drain Opening
3-5/8 in
Faucet Center Size
4 in
Length
33 in
Sink Bowl Size, Left
14-3/16 in x 16-1/16 in x 9 in
Sink Bowl Size, Right
14-3/16 in x 16-1/16 in x 9 in
Sink Depth
9 in
Sink Size Range
31 in - 36 in
Width
22 in
Included Components
Faucet Included
No
Characteristics & Features
Collection
Brookfield™
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Center
Number of Bowls
2
Number of Holes
4 Hole
Shape
Rectangular
Sink Installation Type
Drop-in
Sink Material
Cast Iron
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.19.1
CSA Certified
CSA B45.2
IAPMO Listed
No
UPC
885612131485