This product requires certification to purchase.

MasterShower® Single Handle Valve Trim in Vibrant® Brushed Nickel

KOHLER

Buckley™ MasterShower® Single Handle Valve Trim in Vibrant® Brushed Nickel

  • Fast #
  • Part #KT35947-4-BN
  • Item #10361271
  • Manufacturer Part #T35947-4-BN
3.6 out of 5 Customer Rating
Brand image
KOHLER

Buckley™ MasterShower® Single Handle Valve Trim in Vibrant® Brushed Nickel

  • Fast #
  • Part #KT35947-4-BN
  • Item #10361271
  • Manufacturer Part #T35947-4-BN
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Single handle controls flow to outlets
  • When used with K-737 series MasterShower® diverter valves, handle controls flow to two or three outlets individually or only one outlet at a time
  • 360° handle rotation with three outlet operation
  • 120° handle rotation with two-outlet operation
  • Coordinates with other products in the Buckley™ collection
  • Requires valve (sold separately)
  • Premium material construction with metal handle ensures reliability and durability
  • KOHLER® finishes resist corrosion and tarnishing
  • Patented K-joint installation technology ensures consistent trim appearance, regardless of variability in valve rough-in
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
4-9/16 in
Escutcheon Height
4-1/2 in
Escutcheon Width
4-1/2 in
Height
4-9/16 in
Length
4-1/2 in
Width
4-1/2 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Buckley™
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Brushed Nickel
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
Cancer
Trim Only
Yes
Valve Trim Type
Transfer & Diverter
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
ASME
ASME A112.18.1
CSA Certified
CSA B125.1, CSA B651
Product Type
Bathtub & Shower Faucet
UPC
195711159182