This product requires certification to purchase.

One Handle Single Function Shower Faucet in Vibrant® Brushed Nickel (Trim Only)

KOHLER

Buckley™ One Handle Single Function Shower Faucet in Vibrant® Brushed Nickel (Trim Only)

  • Fast #
  • Part #KTS35938-4Y-BN
  • Item #10361304
  • Manufacturer Part #TS35938-4Y-BN
3.3 out of 5 Customer Rating
Brand image
KOHLER

Buckley™ One Handle Single Function Shower Faucet in Vibrant® Brushed Nickel (Trim Only)

  • Fast #
  • Part #KTS35938-4Y-BN
  • Item #10361304
  • Manufacturer Part #TS35938-4Y-BN
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Single function 2.5 gpm showerhead
  • A single handle controls both on/off activation and temperature setting
  • MasterClean™ sprayface features an easy to clean surface that withstands mineral buildup and maximizes spray performance
  • Coordinates with other products in the Buckley™ collection
  • Premium material construction with metal handle ensures reliability and durability
  • KOHLER® finishes resist corrosion and tarnishing
  • Trim only - requires valve to complete installation (sold separately)
  • Requires Certification

Documents

Dimensions & Measurements
Depth
6-1/2 in
Escutcheon Height
6-1/2 in
Escutcheon Width
6-1/2 in
Faucet Connection Size
1/2 in - 14 in
Height
4-9/16 in
Length
6-1/2 in
Shower Arm Reach
6-1/2 in
Showerhead Flow Rate
2.5 gpm
Width
6-1/2 in
Characteristics & Features
Collection
Buckley™
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Brushed Nickel
Faucet Connection
NPT
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
Cancer
Showerhead Function
Single
Trim Only
Yes
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
WaterSense Labeled
No
UPC
195711159458