This product requires certification to purchase.

Rite-Temp® Single Handle Bathtub & Shower Faucet with Push-Button Diverter in Polished Chrome (Trim Only) (Showerhead Sold Separately)

KOHLER

Buckley™ Rite-Temp® Single Handle Bathtub & Shower Faucet with Push-Button Diverter in Polished Chrome (Trim Only) (Showerhead Sold Separately)

  • Fast #
  • Part #KTLS35944-4-CP
  • Item #10361287
  • Manufacturer Part #TLS35944-4-CP
4.3 out of 5 Customer Rating
Brand image
KOHLER

Buckley™ Rite-Temp® Single Handle Bathtub & Shower Faucet with Push-Button Diverter in Polished Chrome (Trim Only) (Showerhead Sold Separately)

  • Fast #
  • Part #KTLS35944-4-CP
  • Item #10361287
  • Manufacturer Part #TLS35944-4-CP
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • A single handle controls both on/off activation and temperature setting
  • Integrated pushbutton diverter
  • Showerhead sold separately
  • Coordinates with other products in the Buckley™ collection
  • Premium material construction with metal handle ensures reliability and durability
  • KOHLER® finishes resist corrosion and tarnishing
  • Trim only, requires valve to complete installation (sold separately)
  • Requires Certification
Dimensions & Measurements
Depth
5-3/8 in
Escutcheon Height
6-1/2 in
Escutcheon Width
6-1/2 in
Faucet Connection Size
1/2 in - 14 in
Height
6-1/2 in
Length
6-1/2 in
Shower Arm Reach
5-3/8 in
Tub Spout Reach
6-3/8 in
Width
6-1/2 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Buckley™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Connection
NPT
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
Cancer
Showerhead Function
Not Included
Trim Only
Yes
Tub Spout Type
Diverter
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
IAPMO Listed
Yes
Product Type
Bathtub & Shower Faucet
UPC
195711159342