This product requires certification to purchase.

Single Handle Bathtub & Shower Faucet in Vibrant® Brushed Nickel (Trim Only)

KOHLER

Buckley™ Single Handle Bathtub & Shower Faucet in Vibrant® Brushed Nickel (Trim Only)

  • Fast #
  • Part #KTS35937-4G-BN
  • Item #10361289
  • Manufacturer Part #TS35937-4G-BN
3.5 out of 5 Customer Rating
Brand image
KOHLER

Buckley™ Single Handle Bathtub & Shower Faucet in Vibrant® Brushed Nickel (Trim Only)

  • Fast #
  • Part #KTS35937-4G-BN
  • Item #10361289
  • Manufacturer Part #TS35937-4G-BN
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Pressure balancing diaphragm technology maintains outlet temperature within +/-3 Deg F during water pressure fluctuations
  • Anti-scald protection
  • A single handle controls both on/off activation and temperature setting
  • 6-1/16 in (154 mm) diverter bath spout with slip-fit connection
  • Includes single function 1.75 gpm (6.6 Lpm) showerhead
  • MasterClean™ spray face features an easy to clean surface that withstands mineral build-up and maximizes spray performance
  • Premium material construction with metal handle ensures reliability and durability
  • KOHLER finishes resist corrosion and tarnishing
  • Trim only requires valve to complete installation (sold separately)
Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Depth
5 in
Escutcheon Height
6-1/2 in
Escutcheon Width
6-1/2 in
Faucet Connection Size
1/2 in - 14 in
Flow Rate
1.75 gpm
Height
5 in
Length
6-1/2 in
Shower Arm Reach
5 in
Showerhead Flow Rate
1.75 gpm
Tub Spout Reach
5-1/16 in
Width
6-1/2 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Buckley™
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Brushed Nickel
Faucet Connection
NPT
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
Cancer
Showerhead Function
Single
Spout Type
Diverter
Trim Only
Yes
Tub Spout Type
Diverter
Valve Body Material
Metal
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI 61, ANSI 372, ANSI A117.1
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
Product Type
Bathtub & Shower Faucet
WaterSense Labeled
Yes
UPC
195711155184