This product requires certification to purchase.

Single Handle Diverter Shower Trim Kit in Polished Chrome

KOHLER

Buckley™ Single Handle Diverter Shower Trim Kit in Polished Chrome

  • Fast #
  • Part #KTS35938-4G-CP
  • Item #10361299
  • Manufacturer Part #TS35938-4G-CP
4.6 out of 5 Customer Rating
Brand image
KOHLER

Buckley™ Single Handle Diverter Shower Trim Kit in Polished Chrome

  • Fast #
  • Part #KTS35938-4G-CP
  • Item #10361299
  • Manufacturer Part #TS35938-4G-CP
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Pressure balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
  • Anti-scald protection
  • A single handle controls both on/off activation and temperature setting
  • MasterClean™ sprayface features an easy to clean surface that withstands mineral buildup and maximizes spray performance
  • Coordinates with other products in the Buckley™ collection
  • Premium material construction with metal handle ensures reliability and durability
  • KOHLER® finishes resist corrosion and tarnishing
  • Complement your faucets with the Buckley Rite-Temp shower trim kit, which includes a single function showerhead with shower arm and flange and valve trim
  • Trim only - requires valve to complete installation (sold separately)
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
6-1/2 in
Escutcheon Height
6-1/2 in
Escutcheon Width
6-1/2 in
Faucet Connection Size
1/2 in - 14 in
Height
4-9/16 in
Length
6-1/2 in
Shower Arm Reach
6-1/2 in
Showerhead Flow Rate
1.75 gpm
Width
6-1/2 in
Characteristics & Features
Collection
Buckley™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Connection
NPT
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Showerhead Function
Single
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI 61, ANSI 372, ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
WaterSense Labeled
Yes
UPC
195711155146