This product requires certification to purchase.

Elongated Closed Front Bidet Toilet Seat in White

KOHLER

C3® Elongated Closed Front Bidet Toilet Seat in White

  • Fast #
  • Part #K18751-0
  • Item #7217152
  • Manufacturer Part #18751-0
4.2 out of 5 Customer Rating
Brand image
KOHLER

C3® Elongated Closed Front Bidet Toilet Seat in White

  • Fast #
  • Part #K18751-0
  • Item #7217152
  • Manufacturer Part #18751-0
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Hybrid heater provides continuously heated water for consistent comfort
  • Stainless steel wand with automatic UV-light self-sanitization
  • Front and rear wash modes provide warm water for cleansing
  • Adjustable water temperature and water pressure
  • Quiet-Close™ elongated seat allows seat to close quietly
  • Quick-Release™ hinges allow seat to be unlatched from toilet for easy removal and convenient cleaning; no tools required
  • Grip-Tight bumpers hold seat firmly in place
  • Toilet seats are not returnable to Kohler Co if opened or outside of original packaging
  • Requires Certification
Dimensions & Measurements
Depth
20-11/16 in
Height
4-3/4 in
Length
20-11/16 in
Width
16-15/16 in
Characteristics & Features
Collection
C3®
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Seat Type
Bidet
Toilet Seat Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front With Cover
Electrical & Operational Information
Power Source
Electric
Volts
120V
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.4.2
CARB OTC LEED Compliant
No
Fits Brand
KOHLER
GSA Approved
No
IAPMO Listed
No
UPC
885612528605