This product requires certification to purchase.

Round Toilet Seat with Nightlight

KOHLER

Cachet® Round Toilet Seat with Nightlight

  • Fast #
  • Part #K75758-RL-0
  • Item #10029793
  • Manufacturer Part #75758-RL-0
4.6 out of 5 Customer Rating
Brand image
KOHLER

Cachet® Round Toilet Seat with Nightlight

  • Fast #
  • Part #K75758-RL-0
  • Item #10029793
  • Manufacturer Part #75758-RL-0
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 162
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Grip-Tight installation hardware makes it easy to fasten the seat – everything is done from above the bowl
  • Ready Latch hinge provides a positive lock/unlock latch to securely hold seat in position, yet seat easily removes for cleaning or adjusting fit
  • Quiet-Close round-front seat closes quietly
  • Grip-Tight bumpers hold seat firmly in place
  • Light intensity designed to provide enough light to see the toilet without disrupting nighttime vision
  • Choose between three brightness levels: a soft glow or brighter illumination
  • Dual LED lighting offers guiding light when lid is down and task light when lid is lifted
  • Illumination cycle with automatic 10-hour nightlight
  • Battery-operated - no electrical cords required
  • Up to 12 months of battery life (uses 4 AA batteries, not included)
  • Requires Certification
Dimensions & Measurements
Depth
16-1/20 in
Height
2-19/100 in
Width
14-9/50 in
Characteristics & Features
Collection
Cachet®
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Toilet Seat Type
Closed Front
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Z124.5
Fits Brand
KOHLER
Type
K75758-RL-0
UPC
195711000408