This product requires certification to purchase.

27-1/2 in. Undermount Neoroc Single Bowl Kitchen Sink in Matte Black

KOHLER

Cairn® 27-1/2 in. Undermount Neoroc Single Bowl Kitchen Sink in Matte Black

  • Fast #
  • Part #K28000-CM1
  • Item #7634364
  • Manufacturer Part #28000-CM1
4 out of 5 Customer Rating
Brand image
KOHLER

Cairn® 27-1/2 in. Undermount Neoroc Single Bowl Kitchen Sink in Matte Black

  • Fast #
  • Part #K28000-CM1
  • Item #7634364
  • Manufacturer Part #28000-CM1
4 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • No faucet holes.
  • Includes cutout templates.
  • Single basin.
  • Includes 1 sink rack.
  • Minimum 30-inch base cabinet width.
  • Single bowl.
  • 9-1/2-inch depth.
  • Includes K-80038 bottom sink rack.
  • Includes cutout templates and installation clips.
  • Requires Certification

Documents

Dimensions & Measurements
Drain Opening
1-1/2 in
Length
27-1/2 in
Sink Bowl Size
25-9/16 in x 16-3/8 in x 9-1/2 in
Sink Depth
10-3/16 in
Sink Size Range
26 in - 30.99 in
Width
18-5/16 in
Included Components
Faucet Included
No
Characteristics & Features
Collection
Cairn®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Drain Location
Rear Center
Number of Bowls
1
Number of Holes
No Hole
Shape
Rectangular
Sink Installation Type
Undermount
Sink Material
Stone Composite
Warranty & Product Information
ADA Compliant
No
Application
Residential
CSA Certified
CSA B45.5
IAPMO Listed
Yes
Origin
Global
UPC
885612715722