33-1/2 in. Undermount Neoroc Double Bowl Kitchen Sink in Matte White
Cairn® 33-1/2 in. Undermount Neoroc Double Bowl Kitchen Sink in Matte White
Package Quantity Info:
Each: 1 Pallet: 8-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- 33-1/2 in x 18-5/16 in x 10-1/8 in
- 36 in. minimum cabinet base width; includes basin rack
- Neoroc is scratch, stain, chip, and thermal-shock resistant
- Versatile design allows large basin to be installed on the right or left
- Large basin is 9-1/2 inches deep; small basin is 7-1/2 inches deep
- Slim divide creates more space while allowing you to completely submerge pots and pans
- No faucet holes
- Offset drain increases workspace in the sink
- Includes K-5655 bottom sink rack
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- CSA B45.5
- Collection:
- Cairn®
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Drain Location:
- Center, Right
- Drain Opening:
- 3-7/8
- Faucet Included:
- No
- IAPMO Listed:
- Yes
- Length:
- 33-1/2
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 18-7/16 in x 15-3/16 in x 9-1/2 in
- Sink Bowl Size, Right:
- 11-5/16 in x 15-3/16 in x 7-1/2 in
- Sink Depth:
- 10-1/8
- Sink Installation Type:
- Undermount
- Sink Material:
- Neoroc
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 885612746610
- Width:
- 18-5/16