This product requires certification to purchase.

20 x 30 in. Rectangular Mirror in Matte Black

KOHLER

Castia™ by Studio McGee 20 x 30 in. Rectangular Mirror in Matte Black

  • Fast #
  • Part #K34969-BL
  • Item #10221633
  • Manufacturer Part #34969-BL
3.3 out of 5 Customer Rating
Brand image
KOHLER

Castia™ by Studio McGee 20 x 30 in. Rectangular Mirror in Matte Black

  • Fast #
  • Part #K34969-BL
  • Item #10221633
  • Manufacturer Part #34969-BL
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designed in collaboration with Studio McGee
  • Clean and timeless design allows for use in any interior space
  • Finishes coordinate with KOHLER® faucet and lighting products
  • Requires Certification
Dimensions & Measurements
Depth
2-1/8 in
Height
29-1/2 in
Length
2-1/8 in
Width
22-13/16 in
Included Components
Lights Included
No
Characteristics & Features
Collection
Castia™ by Studio McGee
Color Finish Category
Blacks
Color Finish Name
Matte Black
Installation Type
Wall Mount
Material
Glass
Medicine Cabinet Part Type
Mirror
Mirror Edge
Beveled Edge
Shape
Rectangular
Warranty & Product Information
ADA Compliant
No
Application
Residential
Product Type
Rectangular Mirror
Type
K34969-BL
UPC
195711107619