This product requires certification to purchase.

20 x 30 in. Rectangular Mirror in Vibrant Brushed Moderne Brass

KOHLER

Castia™ by Studio McGee 20 x 30 in. Rectangular Mirror in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K34969-2MB
  • Item #10221632
  • Manufacturer Part #34969-2MB
5 out of 5 Customer Rating
Brand image
KOHLER

Castia™ by Studio McGee 20 x 30 in. Rectangular Mirror in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K34969-2MB
  • Item #10221632
  • Manufacturer Part #34969-2MB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designed in collaboration with Studio McGee
  • Clean and timeless design allows for use in any interior space
  • Finishes coordinate with KOHLER® faucet and lighting products
  • High quality finish - will resist rust and corrosion through everyday use
  • Flat edge gives the mirror a seamless and clean look
  • Mirror hangs vertical
  • All hardware required for installation is included
  • Requires Certification
Dimensions & Measurements
Depth
2-1/8 in
Height
29-1/2 in
Length
2-1/8 in
Width
22-13/16 in
Included Components
Lights Included
No
Characteristics & Features
Collection
Castia™ by Studio McGee
Color Finish Category
Brass Tones
Color Finish Name
Vibrant Brushed Moderne Brass
Installation Type
Wall Mount
Material
Glass
Medicine Cabinet Part Type
Mirror
Mirror Edge
Beveled Edge
Shape
Rectangular
Warranty & Product Information
ADA Compliant
No
Application
Residential
Product Type
Rectangular Mirror
Type
K34969-2MB
UPC
195711107633