This product requires certification to purchase.

24 in. Towel Bar in Vibrant Polished Nickel

KOHLER

Castia™ by Studio McGee 24 in. Towel Bar in Vibrant Polished Nickel

  • Fast #
  • Part #K35926-SN
  • Item #10221714
  • Manufacturer Part #35926-SN
3.3 out of 5 Customer Rating
Brand image
KOHLER

Castia™ by Studio McGee 24 in. Towel Bar in Vibrant Polished Nickel

  • Fast #
  • Part #K35926-SN
  • Item #10221714
  • Manufacturer Part #35926-SN
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designed in collaboration with Studio McGee
  • 24 in (610 mm) bar
  • Coordinates with other products in the Castia collection
  • Coordinates with products from the Castia by Studio McGee line seamlessly
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2-1/2 in
Depth
3-1/4 in
Height
2-1/2 in
Length
3-1/4 in
Projection
3-1/4 in
Width
26-7/16 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Castia™ by Studio McGee
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Polished Nickel
Installation Type
Wall Mount
Material
Zinc, Stainless Steel
Mount Type
Wall
Number of Bars
1
Warranty & Product Information
ADA Compliant
No
Application
Residential
Type
K35926-SN
UPC
195711107732