This product requires certification to purchase.

Castia by Studio McGee 1 Handle Volume Control Valve Trim - Less Valve

KOHLER

Castia™ by Studio McGee Castia by Studio McGee 1 Handle Volume Control Valve Trim - Less Valve

  • Fast #
  • Part #KT38268-4-CP
  • Item #14763331
  • Manufacturer Part #T38268-4-CP
4.3 out of 5 Customer Rating
Brand image
KOHLER

Castia™ by Studio McGee Castia by Studio McGee 1 Handle Volume Control Valve Trim - Less Valve

  • Fast #
  • Part #KT38268-4-CP
  • Item #14763331
  • Manufacturer Part #T38268-4-CP
4.3 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Covered under Kohler's limited lifetime warranty
  • Constructed of brass
  • Handle included
  • Lever style handle
  • Coordinates with products from the Castia by Studio McGee line
  • All hardware required for installation is included
  • Complies with ADA standards
  • Made in America
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Height
4-1/2 in
Length
4-1/2 in
Width
4-1/2 in
Characteristics & Features
Collection
Castia™ by Studio McGee
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Mount
Wall Mount
Handle Material
Brass
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes
Warranty & Product Information
ADA Compliant
Yes
UPC
195711308092