This product requires certification to purchase.

Double Robe Hook in Matte Black

KOHLER

Castia™ by Studio McGee Double Robe Hook in Matte Black

  • Fast #
  • Part #K35927-BL
  • Item #10221716
  • Manufacturer Part #35927-BL
5 out of 5 Customer Rating
Brand image
KOHLER

Castia™ by Studio McGee Double Robe Hook in Matte Black

  • Fast #
  • Part #K35927-BL
  • Item #10221716
  • Manufacturer Part #35927-BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designed in collaboration with Studio McGee
  • Double robe hook provides convenient hanging storage of robes, towels, and other bath items
  • Coordinates with other products in the Castia collection
  • Coordinates with products from the Castia by Studio McGee line seamlessly
  • Secure mounting assembly included
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2-1/2 in
Depth
4-1/2 in
Height
2-15/16 in
Length
4-1/2 in
Projection
4-1/2 in
Width
1-1/4 in
Characteristics & Features
Collection
Castia™ by Studio McGee
Color Finish Category
Blacks
Color Finish Name
Matte Black
Installation Type
Wall Mount
Material
Zinc, Plastic
Mount Type
Wall
Number of Hooks
2
Warranty & Product Information
ADA Compliant
No
Application
Residential
Type
K35927-BL
UPC
195711107763