This product requires certification to purchase.

Double Robe Hook in Vibrant® Polished Nickel

KOHLER

Castia™ by Studio McGee Double Robe Hook in Vibrant® Polished Nickel

  • Fast #
  • Part #K35927-SN
  • Item #10221719
  • Manufacturer Part #35927-SN
5 out of 5 Customer Rating
Brand image
KOHLER

Castia™ by Studio McGee Double Robe Hook in Vibrant® Polished Nickel

  • Fast #
  • Part #K35927-SN
  • Item #10221719
  • Manufacturer Part #35927-SN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Designed in collaboration with Studio McGee
  • Double robe hook provides convenient hanging storage of robes, towels, and other bath items
  • Coordinates with other products in the Castia collection
  • Coordinates with products from the Castia by Studio McGee line seamlessly
  • Secure mounting assembly included
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2-1/2 in
Depth
4-1/2 in
Height
2-15/16 in
Length
4-1/2 in
Projection
4-1/2 in
Width
1-1/4 in
Characteristics & Features
Collection
Castia™ by Studio McGee
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Polished Nickel
Installation Type
Wall Mount
Material
Zinc, Plastic
Mount Type
Wall
Number of Hooks
2
Warranty & Product Information
ADA Compliant
No
Application
Residential
Type
K35927-SN
UPC
195711107787