This product requires certification to purchase.

Single Handle Multi Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

This product has been replaced by

Castia by Studio McGee Tub and Shower Trim Package with 1.75 GPM Multi Function Shower Head
KOHLER Castia by Studio McGee Tub and Shower Trim Package with 1.75 GPM Multi Function Shower Head
Manufacturer Part #TS38265-4G-CP
KOHLER

Castia™ by Studio McGee Single Handle Multi Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #KTS35917-4G-CP
  • Item #10221798
  • Manufacturer Part #TS35917-4G-CP
3.5 out of 5 Customer Rating
Brand image

This product has been replaced by

Castia by Studio McGee Tub and Shower Trim Package with 1.75 GPM Multi Function Shower Head
KOHLER Castia by Studio McGee Tub and Shower Trim Package with 1.75 GPM Multi Function Shower Head
Manufacturer Part #TS38265-4G-CP
KOHLER

Castia™ by Studio McGee Single Handle Multi Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #KTS35917-4G-CP
  • Item #10221798
  • Manufacturer Part #TS35917-4G-CP
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Designed in collaboration with Studio McGee
  • Multifunction showerhead with advanced spray engine provides three experiences: full coverage, pulsating massage and silk spray
  • 1.75 gpm (6.6 lpm) maximum flow rate
  • A single handle controls both on/off activation and temperature setting
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
  • 6-3/4 in (171 mm) diverter bath spout with slip-fit connection
  • Includes shower arm and flange
  • Coordinates with other products in the Castia collection
  • Requires valve (sold separately)
  • This product can help a building earn Water Efficiency points in LEED® Green Building Rating System
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
10 in
Faucet Connection Size
1/2 in
Flow Rate
1.75 gpm
Height
15/16 in
Length
7-11/16 in
Shower Arm Reach
10 in
Showerhead Flow Rate
1.75 gpm
Tub Spout Flow Rate
1.75 gpm
Tub Spout Reach
6-3/4 in
Width
6-1/2 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Castia™ by Studio McGee
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Connection
NPT
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Multi
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Product Type
Bathtub & Shower Faucet
WaterSense Labeled
Yes
UPC
195711106322