This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Matte Black

This product has been replaced by

Castia by Studio McGee Pressure Balanced Valve Trim Only - Less Rough In
KOHLER Castia by Studio McGee Pressure Balanced Valve Trim Only - Less Rough In
Manufacturer Part #TS38266-4-BL
KOHLER

Castia™ by Studio McGee Single Handle Pressure Balancing Valve Trim in Matte Black

  • Fast #
  • Part #KTS35920-4-BL
  • Item #10221806
  • Manufacturer Part #TS35920-4-BL
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Castia by Studio McGee Pressure Balanced Valve Trim Only - Less Rough In
KOHLER Castia by Studio McGee Pressure Balanced Valve Trim Only - Less Rough In
Manufacturer Part #TS38266-4-BL
KOHLER

Castia™ by Studio McGee Single Handle Pressure Balancing Valve Trim in Matte Black

  • Fast #
  • Part #KTS35920-4-BL
  • Item #10221806
  • Manufacturer Part #TS35920-4-BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Designed in collaboration with Studio McGee
  • A single handle controls both on/off activation and temperature setting
  • Coordinates with other products in the Castia™ collection
  • Premium material construction with metal handle ensures reliability and durability
  • KOHLER® finishes resist corrosion and tarnishing
  • Trim only, requires valve to complete installation (sold separately)
  • Requires Certification
Dimensions & Measurements
Depth
3-3/4 in
Escutcheon Height
7-11/16 in
Escutcheon Width
6-1/2 in
Height
7-11/16 in
Length
7-11/16 in
Width
6-1/2 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Castia™ by Studio McGee
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
No
Application
Commercial
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
IAPMO Listed
Yes
Product Type
Valve Trim
UPC
195711106407