This product requires certification to purchase.

Single Handle Roman Tub Faucet with Hand Shower in Vibrant® Brushed Moderne Brass

KOHLER

Castia™ by Studio McGee Single Handle Roman Tub Faucet with Hand Shower in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K35913-4-2MB
  • Item #10221689
  • Manufacturer Part #35913-4-2MB
5 out of 5 Customer Rating
Brand image
KOHLER

Castia™ by Studio McGee Single Handle Roman Tub Faucet with Hand Shower in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K35913-4-2MB
  • Item #10221689
  • Manufacturer Part #35913-4-2MB
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designed in collaboration with Studio McGee
  • A single handle controls both on/off activation and temperature setting
  • 7-1/2 in (191 mm) spout reach
  • 9.0 gpm (34.0 lpm) maximum bath faucet flow rate at 45 psi (3.1 bar)
  • Includes multifunction hand shower
  • 1.75 gpm (6.6 lpm) maximum hand shower flow rate at 45 psi (3.1 bar)
  • Coordinates with other products in the Castia collection
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
9-1/4 in
Faucet Center Size
16 in
Faucet Connection Size
1/2 in
Flow Rate
9.0 gpm
Hand Shower Flow Rate
1.75 gpm
Height
4-5/16 in
Length
24-5/16 in
Spout Height
4-3/8 in
Tub Spout Reach
9-1/4 in
Width
14-15/16 in
Characteristics & Features
Collection
Castia™ by Studio McGee
Color Finish Category
Brass Tones
Color Finish Name
Vibrant Brushed Moderne Brass
Faucet Connection
NPT
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet with Hand Shower
Handle Material
Metal
Handle Type
Lever
Installation Type
Deck Mount
Number of Handles
Single Handle
Number of Holes
2 Hole
Showerhead Function
Multi
Trim Only
No
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
WaterSense Labeled
Yes
UPC
195711113887