This product requires certification to purchase.

Towel Ring in Vibrant Brushed Moderne Brass

KOHLER

Castia™ by Studio McGee Towel Ring in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K35928-2MB
  • Item #10221720
  • Manufacturer Part #35928-2MB
4 out of 5 Customer Rating
Brand image
KOHLER

Castia™ by Studio McGee Towel Ring in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K35928-2MB
  • Item #10221720
  • Manufacturer Part #35928-2MB
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Designed in collaboration with Studio McGee
  • Coordinates with other products in the Castia collection
  • Requires Certification
Dimensions & Measurements
Depth
2-3/8 in
Height
6 in
Length
2-3/8 in
Projection
2-3/8 in
Width
7-1/2 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Castia™ by Studio McGee
Color Finish Category
Brass Tones
Color Finish Name
Vibrant Brushed Moderne Brass
Installation Type
Wall Mount
Material
Zinc, Stainless Steel
Mount Type
Wall
Shape
Round
Warranty & Product Information
ADA Compliant
No
Application
Residential
Type
K35928-2MB
UPC
195711107824