This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Vibrant® Polished Nickel

KOHLER

Castia™ by Studio McGee Two Handle Widespread Bathroom Sink Faucet in Vibrant® Polished Nickel

  • Fast #
  • Part #K35908-4-SN
  • Item #10221678
  • Manufacturer Part #35908-4-SN
3.2 out of 5 Customer Rating
Brand image
KOHLER

Castia™ by Studio McGee Two Handle Widespread Bathroom Sink Faucet in Vibrant® Polished Nickel

  • Fast #
  • Part #K35908-4-SN
  • Item #10221678
  • Manufacturer Part #35908-4-SN
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designed in collaboration with Studio McGee
  • Two lever handles offer separate control of hot and cold water
  • 6 in (152 mm) spout reach
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • KOHLER® ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Metal touch-activated drain with 1-1/4 in tailpiece
  • Coordinates with other products in the Castia collection
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
6 in
Faucet Center Size
8 in
Faucet Connection Size
1/2 in
Faucet Height
5-5/8 in
Flow Rate
1.2 gpm
Height
5-5/8 in
Length
6 in
Maximum Deck Thickness
1-1/2 in
Spout Height
3-1/2 in
Spout Reach
6 in
Width
16 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Supply Lines Included
No
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
Ceramic Disc
Collection
Castia™ by Studio McGee
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Polished Nickel
Faucet Material
Metal
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
Fixed
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1, ANSI 61, ANSI 372
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B651
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
Type
K35908-4-SN
WaterSense Labeled
Yes
UPC
195711112705