This product requires certification to purchase.

Wall Mount Tub Spout in Matte Black

KOHLER

Castia™ by Studio McGee Wall Mount Tub Spout in Matte Black

  • Fast #
  • Part #K35922-BL
  • Item #10221695
  • Manufacturer Part #35922-BL
5 out of 5 Customer Rating
Brand image
KOHLER

Castia™ by Studio McGee Wall Mount Tub Spout in Matte Black

  • Fast #
  • Part #K35922-BL
  • Item #10221695
  • Manufacturer Part #35922-BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designed in collaboration with Studio McGee
  • Nondiverter spout
  • 6-5/8 in (168 mm) spout reach
  • 1-1/4 in (31.8 mm) max hole diameter
  • Coordinates with other products in the Castia collection
  • Unrestricted flow rate allows for rapid filling of the tub
  • All hardware required for installation is included
  • Requires Certification
Dimensions & Measurements
Depth
6-5/8 in
Height
3-1/16 in
Length
6-5/8 in
Spout Reach
6-5/8 in
Tub Spout Reach
6-5/8 in
Width
2-1/2 in
Characteristics & Features
Collection
Castia™ by Studio McGee
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Part Type
Tub Spout
Installation Type
Wall Mount
Material
Metal
Spout Type
Tub Spout
Tub Spout Type
Non-diverter
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
Type
K35922-BL
UPC
195711105950