Wall Mount Tub Spout in Vibrant Brushed Nickel
Castia™ by Studio McGee Wall Mount Tub Spout in Vibrant Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed in collaboration with Studio McGee
- Nondiverter spout
- 6-5/8 in (168 mm) spout reach
- 1-1/4 in (31.8 mm) max hole diameter
- Coordinates with other products in the Castia collection
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Castia™ by Studio McGee
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Depth:
- 6-5/8
- Faucet Part Type:
- Tub Spout
- Height:
- 3-1/16
- Installation Type:
- Wall Mount
- Length:
- 6-5/8
- Material:
- Metal
- Spout Reach:
- 6-5/8
- Spout Type:
- Tub Spout
- Tub Spout Reach:
- 6-5/8
- Tub Spout Type:
- Non-diverter
- Type:
- K35922-BN
- UPC:
- 195711105967
- WaterSense Labeled:
- No
- Width:
- 2-1/2