This product requires certification to purchase.

Wall Mount Tub Spout in Vibrant Polished Nickel

KOHLER

Castia™ by Studio McGee Wall Mount Tub Spout in Vibrant Polished Nickel

  • Fast #
  • Part #K35922-SN
  • Item #10221698
  • Manufacturer Part #35922-SN
5 out of 5 Customer Rating
Brand image
KOHLER

Castia™ by Studio McGee Wall Mount Tub Spout in Vibrant Polished Nickel

  • Fast #
  • Part #K35922-SN
  • Item #10221698
  • Manufacturer Part #35922-SN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designed in collaboration with Studio McGee
  • Nondiverter spout
  • 6-5/8 in (168 mm) spout reach
  • 1-1/4 in (31.8 mm) max hole diameter
  • Coordinates with other products in the Castia collection
  • Requires Certification
Dimensions & Measurements
Depth
6-5/8 in
Height
3-1/16 in
Length
6-5/8 in
Spout Reach
6-5/8 in
Tub Spout Reach
6-5/8 in
Width
2-1/2 in
Characteristics & Features
Collection
Castia™ by Studio McGee
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Polished Nickel
Faucet Part Type
Tub Spout
Installation Type
Wall Mount
Material
Metal
Spout Type
Tub Spout
Tub Spout Type
Non-diverter
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
Type
K35922-SN
UPC
195711105981