Wall Mount Tub Spout with Diverter in Vibrant Brushed Moderne Brass
Castia™ by Studio McGee Wall Mount Tub Spout with Diverter in Vibrant Brushed Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Designed in collaboration with Studio McGee
- Diverter spout with slip-fit connection
- 6-3/4 in (171 mm) spout reach
- 1-1/4 in (31.8 mm) max hole diameter
- Coordinates with other products in the Castia collection
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Castia™ by Studio McGee
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Depth:
- 6-3/4 in
- Faucet Part Type:
- Tub Spout
- Height:
- 2-15/16 in
- Installation Type:
- Wall Mount
- Length:
- 6-3/4 in
- Material:
- Metal
- Spout Reach:
- 6-3/4 in
- Spout Type:
- Tub Spout
- Tub Spout Reach:
- 6-3/4 in
- Tub Spout Type:
- Diverter
- UPC:
- 195711105998
- WaterSense Labeled:
- No
- Width:
- 2-3/4 in