This product requires certification to purchase.

25 x 22-7/16 in. Wall Mount Vanity in White

KOHLER

Charlemont™ 25 x 22-7/16 in. Wall Mount Vanity in White

  • Fast #
  • Part #K29259-BD1-0
  • Item #10248374
  • Manufacturer Part #29259-BD1-0
5 out of 5 Customer Rating
Brand image
KOHLER

Charlemont™ 25 x 22-7/16 in. Wall Mount Vanity in White

  • Fast #
  • Part #K29259-BD1-0
  • Item #10248374
  • Manufacturer Part #29259-BD1-0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Set includes cabinet, precut quartz vanity top, backsplash, sink, cabinet hardware
  • Convenient tilt-down drawer for storing smaller, frequently-used items
  • Three-way adjustable slow-close door hinges for easy cabinet access
  • 20 in (508 mm) cabinet interior provides ample storage space
  • Finish-matched cabinet interior offers generous clearance for plumbing
  • Vanity top has 8 in (203 mm) widespread faucet holes; requires deck-mount faucet (sold separately)
  • Brushed Nickel hardware included on White vanities, Brushed Brass hardware on Dark Warm Grey and Tidal Blue vanities, and Matte Black hardware on Light Oak vanities.
  • Separate vanity top makes for simplified installation
  • Easy installation – no special tools required
  • Pure White quartz vanity top and backsplash add beauty and long-lasting durability
  • Requires Certification
Dimensions & Measurements
Depth
22-7/16 in
Faucet Center Size
8 in
Height
39-11/16 in
Length
22-7/16 in
Width
25 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Charlemont™
Color Finish Category
Whites
Color Finish Name
White
Door Style
Panel
Installation Type
Freestanding
Material
Solid Wood
Number of Doors
2
Number of Drawers
1
Number of Holes
3 Hole
Sink Material
Vitreous China
Vanity Top Shape
Rectangle
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.19.2
CSA Certified
CSA B45.1
UPC
195711104557