This product requires certification to purchase.

14 in. Floating Shelf in Matte Black

KOHLER

Choreograph® 14 in. Floating Shelf in Matte Black

  • Fast #
  • Part #K97622-BL
  • Item #9622343
  • Manufacturer Part #97622-BL
5 out of 5 Customer Rating
Brand image
KOHLER

Choreograph® 14 in. Floating Shelf in Matte Black

  • Fast #
  • Part #K97622-BL
  • Item #9622343
  • Manufacturer Part #97622-BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Works best with Kohler® Choreograph® wall panels
  • Can install over tile and other wall surfaces, inside or outside the shower space
  • Integral holes for hanging razors and other items
  • Designed for quick water drainage and easy cleaning
  • Removable for more thorough cleaning
  • Wall attachment is concealed, leaving no visible caulk line
  • Cleat system installation allows shelf to be removed without tools
  • Requires Certification
Dimensions & Measurements
Depth
3-3/8 in
Height
2 in
Length
14 in
Width
3-3/8 in
Included Components
Towel Bar Included
No
Characteristics & Features
Collection
Choreograph®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Installation Type
Wall Mount
Material
Aluminum
Warranty & Product Information
ADA Compliant
No
Type
K97622-BL
UPC
885612991799