This product requires certification to purchase.

1.28 gpf Elongated Two Piece Toilet in White

KOHLER

Cimarron® 1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #KOH5310-0
  • Item #7373716
  • Manufacturer Part #5310-0
4.1 out of 5 Customer Rating
Brand image
KOHLER

Cimarron® 1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #KOH5310-0
  • Item #7373716
  • Manufacturer Part #5310-0
4.1 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Two piece toilet
  • Elongated bowl offers added room and comfort
  • Skirted trapway simplifies cleaning
  • Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
  • Flow rate: 1.28 gpf
  • Includes left-hand polished chrome trip lever
  • Fully glazed trapway: 2-1/8"
  • Patented ReadyLock™ installation system is a simple solution for skirted toilets that saves time, hassle and eliminates the need to drill into the floor for a standard 12" rough-in
  • Combination consists of the Kohler® K-5309 bowl and Kohler® K-4369 tank
  • Coordinates with other products in the Cimarron® collection
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Bowl Height Range
16-17 in
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Height
30-1/2 in
Length
29-1/2 in
Toilet Bowl Height
16-1/2 in
Toilet Rough-In
12 in
Width
17-5/8 in
Characteristics & Features
Bowl Only
No
Bowl Shape
Elongated
Collection
Cimarron®
Color Finish Category
Whites
Color Finish Name
White
Dual Flush
No
Handle Material
Polished Chrome
Handle Type
Trip Lever
Material
Vitreous China
Tank Only
No
Toilet Type
Two Piece
Trip Lever Location
Left-Hand
Trip Lever Placement
Front
Warranty & Product Information
ADA Compliant
Yes
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
GSA Approved
No
IAPMO Listed
No
MA Approved
No
WaterSense Labeled
Yes
UPC
885612529060