1.28 gpf Round Two Piece Toilet in Dune
Cimarron® 1.28 gpf Round Two Piece Toilet in Dune
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
KOHLER 1.28 gpf Toilet Tank in Dune
Part #K31615-NY
KOHLER Round Toilet Bowl in Dune
Part #K31589-NY
- Two-piece design
- Round-front bowl offers an ideal solution for smaller bathrooms and powder rooms
- Comfort Heightfeature offers chair-height seating that makes sitting down and standing up easier for most adults
- 1.28 gpf (48 lpf)
- Left-hand Polished Chrome trip lever
- 2-1/8-in (54 mm) fully glazed trapway
- Revolution 360 flushing technology generates a forceful swirling motion to keep the bowl clean longer
- Sanitary guard where bowl and tank meet for ease of cleaning
- CleanCoat technology inhibits the growth of water scale and mineral stains for improved ease of cleaning
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Bowl Height Range:
- 16-17 in
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- Cimarron®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Dune
- Depth:
- 26-47/50 in
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Handle Type:
- Lever
- Height:
- 31-1/4 in
- Length:
- 26-15/16 in
- Material:
- Vitreous China
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 22 in
- Toilet Bowl Width:
- 10-3/4 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- Yes
- Width:
- 18-5/8 in