This product requires certification to purchase.

1.28 gpf Toilet Tank in White

KOHLER

Cimarron® 1.28 gpf Toilet Tank in White

  • Fast #
  • Part #K31615-DRY-0
  • Item #11399477
  • Manufacturer Part #31615-DRY-0
5 out of 5 Customer Rating
Brand image
KOHLER

Cimarron® 1.28 gpf Toilet Tank in White

  • Fast #
  • Part #K31615-DRY-0
  • Item #11399477
  • Manufacturer Part #31615-DRY-0
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 1.28 gpf (4.8 lpf)
  • Left-hand Polished Chrome trip lever
  • Combines with 31588, 31589 bowl to make a complete 31621-DRY, 31641-DRY toilet
  • AquaPiston® canister optimizes the flow out of the tank, harnessing gravity and the natural powerful reducing cascade of water to increase the power and effectiveness of the flush
  • Easy-to-flush canister design requires less force to actuate than a 3 in (76 mm) flapper, and has 90% less exposed seal material which resists conditions that cause wear, tear, shrinkage and swelling
  • DryLock® system saves installation time and helps prevent water leakage
  • Standard 12 in (305 mm) rough-in
  • Requires Certification
Dimensions & Measurements
Depth
8-1/4 in
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Height
14 in
Toilet Rough-In
12 in
Included Components
Toilet Seat Included
No
Characteristics & Features
Collection
Cimarron®
Color Finish Category
Whites
Color Finish Name
White
Dual Flush
Yes
Flush Type
AquaPiston
Handle Material
Metal
Handle Type
Lever
Material
Vitreous China
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Type
Tank
Trip Lever Location
Left-Hand
Trip Lever Placement
Side
Warranty & Product Information
ASME
ASME A112.19.2
CSA Certified
CSA B45.1
WaterSense Labeled
No
UPC
195711161949