This product requires certification to purchase.

1.28 gpf Toilet Tank in White

KOHLER

Cimarron® 1.28 gpf Toilet Tank in White

  • Fast #
  • Part #K31618-0
  • Item #9564438
  • Manufacturer Part #31618-0
3.6 out of 5 Customer Rating
Brand image
KOHLER

Cimarron® 1.28 gpf Toilet Tank in White

  • Fast #
  • Part #K31618-0
  • Item #9564438
  • Manufacturer Part #31618-0
3.6 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Flow rate - 1.28 gpf
  • Left hand polished chrome trip lever
  • ContinuousClean system automatically dispenses cleaning solution with every flush
  • Works with any white toilet bowl cleaner tablet. tablets last for more than one year in ContinuousClean system
  • Combines with the K-31588 or K-31589 bowl to create a complete K-31624 or K-31644 toilet
  • AquaPiston® canister optimizes the flow out of the tank, harnessing gravity and the natural powerful reducing cascade of water to increase the power and effectiveness of the flush
  • Adjustment dial lets you set how much cleaning solution is dispensed with every flush
Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Depth
8-1/4 in
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Height
12-7/16 in
Length
8-1/4 in
Width
18-63/100 in
Characteristics & Features
Collection
Cimarron®
Color Finish Category
Whites
Color Finish Name
White
Dual Flush
No
Flush Type
Gravity
Handle Type
Lever
Material
Vitreous China
Toilet Type
Tank
Trip Lever Location
Left-Hand
Trip Lever Placement
Front
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.19.2
CSA Certified
CSA B45.1
EPA Compliant
Yes
WaterSense Labeled
Yes
UPC
885612946805